Shop All Brake Pads
Centric Parts
Centric 104.14560 Posi-Quiet Ceramic Disc Brake Pad w/Shims & Hardware
Mfr # 104.14560
Zoro # G804272396
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims
- Height 53.2 mm
- Thickness (mm) 15.5 mm
- Count 4
- Width (mm) 109.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 104.14560
- Zoro # G804272396
- UPC # 88959021780
- Country of Origin China
- Category Brake Pads
Dimensions
Height | 53.2 mm |
Width (mm) | 109.2 mm |
Details
Includes | Mounting Hardware; Pad Shims |
Thickness (mm) | 15.5 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Ultra-Premium |
Friction Material | Semi-Metallic |
Description
Posi-Quiet Ceramic Disc Brake Pad w/Shims & Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- VELVAC The Guardian Gladhand Seal, 035141 (035141)
- NORCO PROFESSIONAL LIFTING Engine Load Leveler - 1500 Lb. Capacity (78115)
- QUANTUM Rubber Isolator Grommet Arctic Cat 0570-322, 0470-838 HFP-RB1 by (HFP-RB1)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- BOSCH Blue Disc Brak Disc Brake Pads, Be929H (BE929H)
- Centric Parts Brake Pads