Shop All Brake Rotors
Centric Parts
C-Tek Standard Brake Rotor, 121.46082
Mfr # 121.46082
Zoro # G4479652
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 4
- Nominal Thickness 17 mm
- Height 41.6 mm
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 121.46082
- Zoro # G4479652
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 41.6 mm |
Rotor Dia. | 251 mm |
Center Hole Diameter | 64 mm |
Bolt Circle Dia. | 100 mm |
Lug Hole Size | 0.49 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 4 |
Nominal Thickness | 17 mm |
Style | Plain |
Minimum Thickness | 15.4 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, Model 445601 (445601)
- MTD Wheel Assembly 7 (634-05272)
- BATTERY TENDER Fused Extension Lead, 12 ft (081-0148-12)
- TH MARINE Adapter-Clampon F/Micro Jack, #AHJM-CMA-DP (AHJM-CMA-DP)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- Centric Parts Automotive Brakes