Shop All Brake Pads
Centric Parts
C-TEK CERAMIC BRAKE PADS WITH SHIMS
Mfr # 103.1861
Zoro # G102029562
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 77.1 mm
- Includes Pad Shims
- Features Prepared For Pad Wear Sensor
- Width (mm) 180 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.1861
- Zoro # G102029562
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 77.1 mm |
Width (mm) | 180 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17.2 mm |
Grade | Standard |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 600W 120V, 3/4in. Npt Caterpillar, Perkins (3500145)
- URO PARTS Tail Light Asse, 9159659 (9159659)
- A & I PRODUCTS Roll Pin, 12 MM x 70 MM, 2 pack 4" x5" x1" (A-P12X70)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Posi-Quiet Semi Met Pads, 104.16910 (104.16910)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- RAYBESTOS 13 Toyota Truck Land Cruiser; 13 Toy Pad Set, Sp1304Trh (SP1304TRH)
- Centric Parts Automotive Brakes