Shop All Automotive Wheels & Hubs
Centric Parts
Brk Wheel Cylinder, 134.66004
Mfr # 134.66004
Zoro # G7790913
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Universal Fit Bolted
- Mounting Pattern 2 Bolts
- Type Threaded Open
- Inlet Thread Diameter 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.66004
- Zoro # G7790913
- UPC # 805890017332
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 0.438 in |
Bore Diameter | 28.575mm (1.125") |
Details
Includes | Bleeder Screw |
Universal Fit | Bolted |
Mounting Pattern | 2 Bolts |
Type | Threaded Open |
Piston Quantity | 2 |
Inlet Fitting Thread Pitch | 20 |
Mounting Method | 2 Bolts |
Number Of Ports | 1 |
Item | Wheel Cylinder |
Number of Pistons | 2 |
Flare Type | Threaded Open |
Number of Mounting Holes | 2 |
Attachment Type | Bolted |
Description
Brk Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 325039-1 Three-Pole Side Mount Rod Holder - Black (325039-1)
- MAIN FILTER PALL HC7500SKS8H Replacement/Interchange Spin-On Filter (MF0058075)
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- SMARTWASHER Mobile Parts Washer Kit, 15 gal. (14748)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- S.U.R. & R. AUTO PARTS Tubing Straightener (1) (SRRTS14316)
- GEARED2GOLF 6-139.7 PCD Matte Black Wheel (GE598821)
- MTD Wheel-Comp 15X6X6 (634Z05178-4028)
- Centric Parts Automotive Tire & Wheel