Shop All Automotive Wheels & Hubs
Centric Parts
Brk Wheel Cylinder, 134.63018
Mfr # 134.63018
Zoro # G7789285
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Hub Bore 1.188 in
- Mounting Pattern 2 Bolts
- Number of Pistons 2
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.63018
- Zoro # G7789285
- UPC # 805890016748
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 3/8 in |
Details
Includes | Bleeder Screw |
Hub Bore | 1.188 in |
Mounting Pattern | 2 Bolts |
Number of Pistons | 2 |
Number of Mounting Holes | 2 |
Inlet Fitting Thread Pitch | 24 |
Attachment Type | Bolted |
Flare Type | Bubble |
Number Of Ports | 1 |
Item | Brake Wheel Cylinder |
Description
Brk Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Dash Camera, 12 V DC, 1440 px (DASHCAMMINI2)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1398-O)
- AUTOTEXT HEAVY DUTY Wiper Pivot Shaft, 2.4", 16mm Ball (300656)
- AGS SIL-Glyde Silicone Brake Lubricant, Tube, 8 oz (BK-8)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- RTX Alloy Wheel, Envy 17x7.5 5x100 ET38 CB73.1 Gloss Black (082748)
- TIMKEN Wheel Seal - Front Inner, 480991 (480991)
- RTX Steel Wheel, Steel Wheel 18x8 5x120 ET40 CB64.1 Black (X48564)
- TIMKEN Wheel Bearing and Race Set, SET5 (SET5)
- Centric Parts Automotive Wheels & Hubs