Shop All Automotive Wheels & Hubs
Centric Parts
Brk Wheel Cylinder, 134.62050
Mfr # 134.62050
Zoro # G7795366
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw Included
- Universal Fit Bolted
- Mounting Pattern 2 Bolts
- Type Bubble
- Mounting Method 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.62050
- Zoro # G7795366
- UPC # 805890016373
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bore Diameter | 22.225 mm |
Inlet Thread Diameter | 10 mm |
Details
Includes | Bleeder Screw Included |
Universal Fit | Bolted |
Mounting Pattern | 2 Bolts |
Type | Bubble |
Mounting Method | 2 Bolts |
Piston Quantity | 2 |
Inlet Fitting Thread Pitch | 1 |
Mounting Hole Quantity | 2 Bolts |
Flare Type | Bubble |
Piston 1 Type | Slotted |
Port 2 Flare Type [cntrc] | Bubble |
Piston 2 Type | Slotted |
Publication Bore | 7/8" |
Position [cntrc] | Left & Right |
Attachment Type | Bolted |
Bleeder Screw cluded | Bleeder Screw |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Description
Brk Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH LIFT ARM BUSHING 1-7/16in. (4046211)
- GROTE Battery Clamps, 75 Amp, Black (84-4998)
- NORTH AMERICAN RESCUE Talon II Litter (60-0002)
- GATES OE Equivalent Fuel Cap, 31838 (31838)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- PHOENIX Dual Wheel Simulators, C4500-C5500 (NH4860)
- DORMAN Wheel Hub - Front, 930-400 (930-400)
- TIMKEN Wheel Seal - Front Inner, 8974S (8974S)
- Centric Parts Automotive Wheels & Hubs