Shop All Automotive Wheels & Hubs
Centric Parts
Brk Wheel Cylinder, 134.62020
Mfr # 134.62020
Zoro # G7788944
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Hub Bore 1-1/8 in
- Mounting Pattern 2 Bolts
- Attachment Type Bolted
- Inlet Thread Diameter 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.62020
- Zoro # G7788944
- UPC # 805890016076
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 0.438 in |
Bleeder Screw Thread Diameter | 0.313 in |
Details
Includes | Bleeder Screw |
Hub Bore | 1-1/8 in |
Mounting Pattern | 2 Bolts |
Attachment Type | Bolted |
Number of Pistons | 2 |
Inlet Fitting Thread Pitch | 24 |
Number of Mounting Holes | 2 |
Flare Type | Bubble |
Piston Type | Dimpled |
Mounting Method | Bolt On |
Position | Right |
Grade | Premium |
Description
Brk Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO Steel Reflector Bowl 6 in. W (701-6)
- GEARWRENCH 5 Piece Front End Service Set (41690)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- URO PARTS Window Switch, 1K3959857Creh (1K3959857CREH)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- MTD Wheel Asm-Drive 8 (934-04714)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- PROCOMP ALLOYS 16X10 8X170 45BS (1069-6170)
- Centric Parts Automotive Tire & Wheel