Shop All Automotive Wheels & Hubs
Centric Parts
Brk Wheel Cylinder, 134.44200
Mfr # 134.44200
Zoro # G7797475
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Hub Bore 7/8 in
- Mounting Pattern 2 Bolts
- Number of Pistons 2
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.44200
- Zoro # G7797475
- UPC # 805890014003
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 10 mm |
Bleeder Screw Thread Diameter | 7 mm |
Details
Includes | Bleeder Screw |
Hub Bore | 7/8 in |
Mounting Pattern | 2 Bolts |
Number of Pistons | 2 |
Number of Mounting Holes | 2 |
Attachment Type | Bolted |
Inlet Fitting Thread Pitch | 1 |
Flare Type | Inverted Flare |
Bleeder Screw Thread Pitch | 1 mm |
Piston Type | Flat |
Mounting Method | Bolt On |
Position | Left and Right |
Grade | Premium |
Description
Brk Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 2014-2015 CHEVY SILVERADO 1500 HEADLIGHTS WITH LED BAR, PK 2 (2LH-SIV14JM-G3-C-RS)
- BLUE SEA SYSTEMS Blue Sea Systems 9002E-BSS e-Series Selector Battery Switch with AFD (9002E-BSS)
- POP N LOCK 94-04 S10/SONOMA POP-N-LOCK TAILGATE LOCK (PL1600)
- MAXSA INNOVATIONS Escaper Buddy - Connectable (20334)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- TIMKEN Wheel Bearing, LM29749 (LM29749)
- MTD Wheel Assembly 11 (634-05278)
- CONMET Bulk: Aftermarket Iron Hub Assembly Drum Tn - Tapered Spindle Trailer Hp10 Hub Mounting System (10082252B)
- Centric Parts Automotive Tire & Wheel