Shop All Brake Pads
Centric Parts
Brake Part, 103.09140
Mfr # 103.09140
Zoro # G8299174
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56.6 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Count 4
- Width (mm) 141.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.09140
- Zoro # G8299174
- UPC # 805890890997
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.6 mm |
Width (mm) | 141.7 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17 mm |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Description
Brake Part
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cartridge Fuel Filter, 33143 (33143)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1340C)
- GROTE Housing, Work Lamp, Rubber, 5 7/8 In (64930)
- SPRINGFIELD MARINE Springfield 2-3/8" Trac-Lock Locking Seat Mount For Taper-Lock, Plug-In Series or 2-3/8" Series (1100031L1)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1691 (SX1691)
- Centric Parts Brake Pads