Shop All Brake Lines
Centric Parts
Brake Hoses, 150.65496
Mfr # 150.65496
Zoro # G8306296
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 494 mm
- Thread Size M10-1.00; M10-1.00
- Color Black
- Standards DOT Approved
- Includes Bracket; Clip; Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.65496
- Zoro # G8306296
- UPC # 805890918028
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 494 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Color | Black |
Standards | DOT Approved |
Includes | Bracket; Clip; Grommets |
Fitting Type | Male Inverted Flare; Female Bubble Flare |
Grade | Premium |
Number of Clips | 1 |
Outer Sleeve Material | EPDM Rubber |
Number of Grommets | 1 |
Bracket Material | Steel |
Fitting Material | Metal |
Number of Brackets | 1 |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49149 (49149)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB7016 Boat Bright Spray Wax - 16 oz. (BB7016)
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-1286 (Z36-1286)
- AUTO VENTSHADE 15-C COLORADO/15-C CANYON EXTENDED CAB IN-CHANNEL VENTVISOR 2PC SMOKE (192232)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- SUNSONG Brake Hydraulic Hose 2014-2016 Ford Transit Connect 1.6L, 2206515 (2206515)
- ILC Replacement For GMC SIERRA 3500 96 BED EXT CAB PICKUP SINGLE REAR WHEEL SRW YEAR 2003 (WX-EWR0-7)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- Centric Parts Brake Lines