Shop All Brake Lines
Centric Parts
Brake Hoses, 150.65231
Mfr # 150.65231
Zoro # G8209942
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 474 mm
- Thread Size M10-1.00; M10-1.00
- Includes Bracket; Clip
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.65231
- Zoro # G8209942
- UPC # 805890910374
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 474 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Includes | Bracket; Clip |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Bubble Flare; Female Bubble Flare |
Fitting Material | Metal |
Number of Brackets | 1 |
Bracket Material | Steel |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Number of Clips | 1 |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, WF10458 (WF10458)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- WOLO Low Tone Disc Horn, 24V (300-24ST)
- CAMCO HOOKUP STRAP, ADAPTIVE SWAY WDH, REPLACEMENT (48723)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- EATON WEATHERHEAD Brake Line, Inverted, 12In (S312)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- Centric Parts Automotive Brakes