Shop All Brake Lines
Centric Parts
Brake Hoses, 150.51359
Mfr # 150.51359
Zoro # G8295026
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 349 mm
- Thread Size 10.0 mm; M10-1.00
- Color Black
- Includes Clip; Gasket
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.51359
- Zoro # G8295026
- UPC # 805890316992
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 349 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Color | Black |
Includes | Clip; Gasket |
Standards | DOT Approved |
Fitting Type | Banjo; Female Bubble Flare |
Number of Clips | 1 |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Rubber License Plate Holder With Magnet (248)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- WIX FILTERS Air Filter, 24374 (24374)
- US CARGO CONTROL Ratcheting Cargo Bar, Steel (LB100)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 51, PA-451 (PA-451)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 100' Roll (BR-EZ100-100)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- Centric Parts Automotive Brakes