Shop All Brake Lines
Centric Parts
Brake Hoses, 150.42157
Mfr # 150.42157
Zoro # G8297862
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 650 mm
- Thread Size 10.0 mm; M10-1.00
- Standards DOT Approved
- Color Black
- Includes Clip; Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 150.42157
- Zoro # G8297862
- UPC # 805890523376
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 650 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Clip; Gasket |
Fitting Type | Banjo; Female Inverted Flare |
Number of Clips | 2 |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Fitting Material | Metal |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL 8 Oz. Fuel Stabilizer (22211)
- ACCUREADER :LockTech GM HU100 10-Cut Ignition Removal Tool B119 V2 (AR-HU100-V2)
- STENS Spark Plug For Ngk 6778, Cmr6H, Plug Type Resistor; 130-212 (130-212)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 5/16 x 25, BLC-525 (BLC-525)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line - 50' Roll (BR-EZ100-50)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 8, CN-308 (CN-308)
- Centric Parts Automotive Brakes