Shop All Brake Lines
Centric Parts
Brake Hoses, 150.42144
Mfr # 150.42144
Zoro # G8281796
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 527 mm
- Thread Size 10.0 mm; M10-1.00
- Color Black
- Includes Clip; Gasket
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.42144
- Zoro # G8281796
- UPC # 805890907480
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 527 mm |
Thread Size | 10.0 mm; M10-1.00 |
Brake Line Size | 505mm (19.9") |
Details
Item | Brake Hose |
Color | Black |
Includes | Clip; Gasket |
Standards | DOT Approved |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Fitting Material | Metal |
Number of Clips | 2 |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON Beckson GH33-W1-U Standard Series Recessed Drink Holder - 3" Hole Cut x 2-7/8" Depth, White (GH33-W1-U)
- RACE SPORT Wraparound Series 50In Cree Combo Led Light Bar (RS-DRWRAP-300W)
- E-Z-GO Battery Filling System, 2.5 gal. (616471)
- CLASSIC ACCESSORIES Stellex Boat Cover, Model D, Blue (20-148-110501-00)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS NiCopp BrakeLine Coil and Fitting Assortment Kt, 3/16" x 25', 1/4" x 25' (BLFA-10K)
- RAYBESTOS SCION XA 04-06 (BH383231)
- VAICO Brake System Vacuum Hose, V10-3608 (V10-3608)
- Centric Parts Automotive Brakes