Shop All Brake Lines
Centric Parts
Brake Hoses, 150.42143
Mfr # 150.42143
Zoro # G8244967
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 527 mm
- Thread Size 10.0 mm; M10-1.00
- Color Black
- Standards DOT Approved
- Includes Clip; Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.42143
- Zoro # G8244967
- UPC # 805890907473
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 527 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Color | Black |
Standards | DOT Approved |
Includes | Clip; Gasket |
Fitting Type | Banjo; Female Inverted Flare |
Fitting Material | Metal |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Number of Clips | 2 |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 227Pkg (227PKG)
- HALTEC Clip-On Air Chuck, w/Spring (CH-360S)
- DAYCO Auto V-Belt, Industry Number 11A0950 (15375)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- AGS Domestic Steel Brake Line, 3/16 x 30, BL-330 (BL-330)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 20, PA-520 (PA-520)
- DYNAMIC FRICTION CO Brake Hose, 350-47195 (350-47195)
- Centric Parts Automotive Brakes