Shop All Brake Lines
Centric Parts
Brake Hoses, 150.40404
Mfr # 150.40404
Zoro # G8297187
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.00
- Fitting Type Female Bubble Flare; Banjo
- Brake Line Size 560mm (22.0")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.40404
- Zoro # G8297187
- UPC # 805890975830
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Thread Size | M10-1.00 |
Brake Line Size | 560mm (22.0") |
Details
Item | Brake Hose |
Fitting Type | Female Bubble Flare; Banjo |
Description
Brake Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Microfiber Steering Wheel Cover, 18" (RPSW3005)
- OTC Ram Assembly Repair Kit (300147)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- NORCO PROFESSIONAL LIFTING 35 Ton Bottle Jack (76535)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS NiCopp BrakeLine Coil and Fitting Assortment Kt, 3/16" x 25', 1/4" x 25' (BLFA-10K)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNE-360 (CNE-360)
- Centric Parts Automotive Brakes