Shop All Brake Lines
Centric Parts
Brake Hose, 150.80021
Mfr # 150.80021
Zoro # G900547220
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 806.00 mm
- Material Steel
- Includes Gasket or Seal
- Color Black
- Clip [cntrc] Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.80021
- Zoro # G900547220
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 806.00 mm |
End 2 Thread Size | 7/16"-24 |
End 1 Thread Size | 11.2mm |
Details
Material | Steel |
Includes | Gasket or Seal |
Color | Black |
Clip [cntrc] | Yes |
Bracket Quantity | 1 |
End 1 Fitting Material | Metal |
End 1 Fitting Type | Banjo |
End 2 Fitting Material | Metal |
DOT Approved | Yes |
Outer Sleeve Material | EPDM Rubber |
End 2 Fitting Type | Female |
Clip Qty [cntrc] | 1 |
End 2 Flare Type | inverted |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT KWIKLUBE - ONE CASE (12 - 11 OZ. CANS) AEROSOL SPRAY GREASE (379177)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- HALTEC DIAL INFLATOR GAUGE- 16" (I-520)
- DAYTON Stabilizing Jack, Spin Top, 100000Lb (1F144)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42004 (950.42004)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- Centric Parts Automotive Brakes