Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.80005
Zoro # G802029855
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 769 mm
- Thread Size 7/16"-24; 7/16"-24
- Color Black
- Standards DOT Approved
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.80005
- Zoro # G802029855
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 769 mm |
Thread Size | 7/16"-24; 7/16"-24 |
Details
Color | Black |
Standards | DOT Approved |
Includes | Clip |
Fitting Type | Male Inverted Flare; Female Inverted Flare |
Number of Clips | 1 |
Fitting Material | Metal |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Og Kit- Oil Gallery Brush Kit (OGK)
- WESTWARD Separator Set (32J054)
- AFTERMARKET R0959 Fits JD Name Decal Fits John Deere (R0959-RIL)
- KEN-TOOL T11Bh Replacement Handle (35111)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- RAYBESTOS SCION XA 04-06 (BH383231)
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- Centric Parts Brake Lines