Shop All Brake Lines
Centric Parts
Brake Hose, 150.68003
Mfr # 150.68003
Zoro # G8316008
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 448 mm
- Thread Size 7/16"-20; 7/16"-24
- Standards DOT Approved
- Color Black
- Fitting Type Male Inverted Flare; Female Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.68003
- Zoro # G8316008
- UPC # 805890093053
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 448 mm |
Thread Size | 7/16"-20; 7/16"-24 |
Brake Line Size | 457.2mm (18") |
Details
Item | Brake Hose |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Inverted Flare; Female Inverted Flare |
Fitting Material | Metal |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 10-16 RAM 2500/3500 REAR BUMPER REPLACEMENT 4IN PIPE STYLE LINE (HD22260)
- BALDWIN FILTERS Fuel Filter, Element Only, 1-5/8 in.L (PF9911)
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- GROTE Cable, PVC, 6 Cond, 14 ga., 100 ft. (82-5604)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 60, PA-360 (PA-360)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- Centric Parts Brake Lines