Shop All Brake Lines
Centric Parts
Brake Hose, 150.66396
Mfr # 150.66396
Zoro # G800546194
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 780 mm
- Thread Size M10-1.00; M10-1.00; M10-1.00
- Standards DOT Approved
- Color Black
- Fitting Type Female Inverted Flare; Female Inverted Flare; Female Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.66396
- Zoro # G800546194
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 780 mm |
Thread Size | M10-1.00; M10-1.00; M10-1.00 |
Axis 2 Length | 365 mm |
Axis 1 Length | 365 mm |
Details
Standards | DOT Approved |
Color | Black |
Fitting Type | Female Inverted Flare; Female Inverted Flare; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Grade | Premium |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, Man, Man, Expres, 96, Bk (718527)
- PHOENIX Fender Flares, Fiberglass, - (RBF-C)
- SEACHOICE BOAT PADDL/HOOK 26-72""L (71080)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 12, BL-512 (BL-512)
- Centric Parts Brake Lines