Shop All Brake Lines
Centric Parts
Brake Hose, 150.65313
Mfr # 150.65313
Zoro # G4578580
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 506 mm
- Thread Size 3/8"-24; 3/8"-24; 3/8"-24
- Standards DOT Approved
- Color Black
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.65313
- Zoro # G4578580
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 506 mm |
Thread Size | 3/8"-24; 3/8"-24; 3/8"-24 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Clip |
Fitting Type | Female Inverted Flare; Female Inverted Flare; Female Inverted Flare |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Number of Clips | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Receiver Lock, Class III, IV, SS (7030200)
- BUSHWACKER 94-03 S10/SONOMA DIAMOND ULTIMATE TAILGATE CAP (49515)
- LUCAS OIL RandO Iso 46 Hydraulic Oil, 1x1/5 gal Pa (10450)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6944)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- DYNAMIC FRICTION CO Brake Hose, 350-40207 (350-40207)
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 60, PA-360 (PA-360)
- Centric Parts Brake Lines