Shop All Brake Lines
Centric Parts
Brake Hose, 150.65142
Mfr # 150.65142
Zoro # G4563512
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 580 mm
- Thread Size 3/8"-24; 3/8"-24
- Includes Clip
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.65142
- Zoro # G4563512
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 580 mm |
Thread Size | 3/8"-24; 3/8"-24 |
Details
Includes | Clip |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Inverted Flare; Female Inverted Flare |
Number of Clips | 1 |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- FLEETGUARD Oil Filter, LF3000 (LF3000)
- SCHMITT & ONGARO MARINE Ongaro Evo Pro 316 Cast Stainless Steel Steering Wheel - 13.5"Diameter (7241321FG)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44007 (950.44007)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- AGS Domestic Steel Brake Line, 3/16 x 51, BL-351 (BL-351)
- Centric Parts Brake Lines