Shop All Brake Lines
Centric Parts
Brake Hose, 150.63017
Mfr # 150.63017
Zoro # G8265696
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 436 mm
- Thread Size 11.0 mm; 3/8"-24
- Standards DOT Approved
- Includes Bracket; Clip; Gasket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.63017
- Zoro # G8265696
- UPC # 805890087717
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 436 mm |
Thread Size | 11.0 mm; 3/8"-24 |
Details
Standards | DOT Approved |
Includes | Bracket; Clip; Gasket |
Color | Black |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Bracket Material | Steel |
Number of Clips | 1 |
Number of Brackets | 1 |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Assembly Dr (634Z06366)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- DRAW-TITE BULLDOG SIDEWIND 8000LBS LIFT CAPACITY 15IN TRAVEL DROP LEG NO MOUNT (190754)
- GATES Molded Coolant Hose - Lower, 22650 (22650)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- DYNAMIC FRICTION CO Brake Hose, 350-03041 (350-03041)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 60, BL-660 (BL-660)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 12, CN-412 (CN-412)
- Centric Parts Brake Lines