Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.62483
Zoro # G802029282
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 365 mm
- Thread Size 10.0 mm; M10-1.00
- Standards DOT Approved
- Includes Clip; Gasket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.62483
- Zoro # G802029282
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 365 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Standards | DOT Approved |
Includes | Clip; Gasket |
Color | Black |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Number of Clips | 1 |
Fitting Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Disconnect Set Ford 3/8 In. And 1/2 In. (39220)
- A & I PRODUCTS Flasher Unit, LED 2.5" x1.5" x2" (A-LED90)
- WALKER EXHAUST Exhaust Muffler Assembly, 56204 (56204)
- GATES Classical Section Molded Notch V-Belt, Bx84 (BX84)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- AGS Domestic Steel Brake Line, 1/4 x 12, BL-412 (BL-412)
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- TRAMEC SLOAN Air Brake, Coiled Assembly, 180 in. (33036)
- Centric Parts Brake Lines