Shop All Brake Lines
Centric Parts
Brake Hose, 150.62456
Mfr # 150.62456
Zoro # G8285287
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 665 mm
- Thread Size 10.0 mm; M10-1.00
- Color Black
- Standards DOT Approved
- Includes Bracket; Clip; Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.62456
- Zoro # G8285287
- UPC # 805890748892
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 665 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Color | Black |
Standards | DOT Approved |
Includes | Bracket; Clip; Gasket |
Fitting Type | Banjo; Female Inverted Flare |
Number of Clips | 1 |
Number of Brackets | 1 |
Bracket Material | Steel |
Fitting Material | Metal |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF Grille with Frame for 2005-2008 Toyota Tacoma, Matte Black & Chrome (GE2110279)
- WALKER EXHAUST Exhaust Pipe, 46975 (46975)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- CARTER FUEL PUMPS 72 Chrysler Newport Mech Fuel Pump, M6866 (M6866)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 60, PA-360 (PA-360)
- AGS Poly-Armour PVF Steel Brake Line Tubing Coil, 3/16 x 25', PAC-325 (PAC-325)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- Centric Parts Brake Lines