Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.6241
Zoro # G002029136
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 303 mm
- Thread Size 10.0 mm; 7/16"-24
- Includes Clip; Gasket
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 150.6241
- Zoro # G002029136
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 303 mm |
Thread Size | 10.0 mm; 7/16"-24 |
Details
Includes | Clip; Gasket |
Standards | DOT Approved |
Color | Black |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Number of Clips | 1 |
Grade | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade, TS1196 (TS1196)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-3/32 in. (RS3827)
- GATES Auto V-Belt, Industry Number K120858HD (K120858HD)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42004 (950.42004)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 12, BL-512 (BL-512)
- Centric Parts Automotive Brakes