Shop All Brake Lines
Centric Parts
Brake Hose, 150.62396
Mfr # 150.62396
Zoro # G4594881
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 203 mm
- Thread Size 7/16"-24; 7/16"-24
- Color Black
- Includes Clip
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.62396
- Zoro # G4594881
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 203 mm |
Thread Size | 7/16"-24; 7/16"-24 |
Details
Color | Black |
Includes | Clip |
Standards | DOT Approved |
Fitting Type | Female Inverted Flare; Female Inverted Flare |
Grade | Premium |
Number of Clips | 2 |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mixing Board 100 10InX13In Sheets (MAR20382)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- SUBURBAN MANUFACTURING Suburban 2608A Furnace Core for Select SF-FQ Series (2608A)
- SEACHOICE Led 7 Degree Bend Trailer Light Bar (52501)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- TRAMEC SLOAN Air Brake, Coiled Assembly, 180 in. (33036)
- Centric Parts Brake Lines