Shop All Brake Lines
Centric Parts
Brake Hose, 150.62313
Mfr # 150.62313
Zoro # G8279608
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 mm
- Thread Size M10-1.00; M10-1.00
- Includes Clip
- Color Black
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.62313
- Zoro # G8279608
- UPC # 805890086888
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 200 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Includes | Clip |
Color | Black |
Standards | DOT Approved |
Fitting Type | Female Bubble Flare; Female Bubble Flare |
Number of Clips | 2 |
Fitting Material | Metal |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P532410 (P532410)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-11/32 in. dia. (B9607)
- CLASSIC ACCESSORIES Boat Cover, Model E, Charcoal StormPro (88958)
- DONALDSON Hydraulic Filter, Strainer, P169020 (P169020)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- ALLSTAR 36 in. -3 AN No. 3 Straight Braided Brake Line (ALL46300-36)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- AGS Domestic Steel Brake Line, 1/4 x 12, BL-412 (BL-412)
- Centric Parts Automotive Brakes