Shop All Brake Lines
Centric Parts
Brake Hose, 150.62176
Mfr # 150.62176
Zoro # G4597036
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 570 mm
- Thread Size 10.0 mm; M10-1.00
- Color Black
- Includes Bracket; Gasket
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 150.62176
- Zoro # G4597036
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 570 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Color | Black |
Includes | Bracket; Gasket |
Standards | DOT Approved |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Bracket Material | Steel |
Grade | Premium |
Number of Brackets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp, 36437 (36437)
- CURT Taillight Converter 2-to-3-Wire (56196)
- FEL-PRO Engine Oil Filter Adapter Gasket, 70415 (70415)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44007 (950.44007)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 30, PA-430 (PA-430)
- Centric Parts Automotive Brakes