Shop All Brake Lines
Centric Parts
Brake Hose, 150.61328
Mfr # 150.61328
Zoro # G4585337
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 222 mm
- Thread Size 10.0 mm; 3/8"-24; 3/8"-24
- Standards DOT Approved
- Color Black
- Includes Bracket; Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 150.61328
- Zoro # G4585337
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 222 mm |
Thread Size | 10.0 mm; 3/8"-24; 3/8"-24 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Bracket; Gasket |
Fitting Type | Banjo; Female Inverted Flare; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Bracket Material | Steel |
Grade | Premium |
Number of Brackets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1298)
- POWERSTOP FRONT & REAR TRUCK AND TOW BRAKE KIT (K5338-36)
- VELVAC Air Hose Assembly, 1/2"x3/8"x24" (148024)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- Centric Parts Brake Lines