Shop All Brake Lines
Centric Parts
Brake Hose, 150.61115
Mfr # 150.61115
Zoro # G900546087
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 410 mm
- Thread Size M10-1.00; M10-1.00
- Includes Clip
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.61115
- Zoro # G900546087
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 410 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Includes | Clip |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Bubble Flare; Female Bubble Flare |
Number of Clips | 2 |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Disc Brake Rotor, BR31312 (BR31312)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- SCHLEGEL Schlegel 275C No.2 Finishing Pad (SCH-275C)
- CURT Custom Wiring Harness, 55312 (55312)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 40, BL-640 (BL-640)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 8, CN-608 (CN-608)
- Centric Parts Brake Lines