Shop All Brake Lines
Centric Parts
Brake Hose, 150.58323
Mfr # 150.58323
Zoro # G8330026
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 510 mm
- Thread Size 10.0 mm; 3/8"-24
- Standards DOT Approved
- Color Black
- Includes Bracket; Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.58323
- Zoro # G8330026
- UPC # 805890956259
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 510 mm |
Thread Size | 10.0 mm; 3/8"-24 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Bracket; Gasket |
Fitting Type | Banjo; Female Inverted Flare |
Bracket Material | Steel |
Number of Brackets | 1 |
Fitting Material | Metal |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJW5)
- GROTE Ultralink ABS Power Cord, 96" (87191)
- CURT Custom 5th Wheel Brackets (16429)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 40, PAE-340 (PAE-340)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 60, BL-660 (BL-660)
- AGS Domestic Steel Brake Line, 1/4 x 20, BL-420 (BL-420)
- Centric Parts Automotive Brakes