Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.5139
Zoro # G802029114
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 325 mm
- Thread Size 10.0 mm; M10-1.00
- Standards DOT Approved
- Color Black
- Includes Bracket; Clip; Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.5139
- Zoro # G802029114
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 325 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Bracket; Clip; Gasket |
Fitting Type | Banjo; Female Bubble Flare |
Outer Sleeve Material | EPDM Rubber |
Bracket Material | Steel |
Grade | Premium |
Number of Clips | 1 |
Number of Brackets | 1 |
Fitting Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- TIMKEN Wheel Bearing - Rear, LM48548 (LM48548)
- VALTERRA REPLACEMENT KEY 751, CARDED (A524VP)
- QUICKCABLE Battery Carrier, Strap Type (120155-2001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- VAICO Brake System Vacuum Hose, V10-3608 (V10-3608)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 51, BL-651 (BL-651)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 30, CNJ-330 (CNJ-330)
- Centric Parts Automotive Brakes