Shop All Brake Lines
Centric Parts
Brake Hose, 150.49008
Mfr # 150.49008
Zoro # G4580349
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 430 mm
- Thread Size 10.0 mm; M10-1.00
- Includes Clip; Gasket
- Color Black
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.49008
- Zoro # G4580349
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 430 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Includes | Clip; Gasket |
Color | Black |
Standards | DOT Approved |
Fitting Type | Banjo; Female Bubble Flare |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Number of Clips | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 25 Feet of Black 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG25FTBLACK)
- EQUALIZER INDUSTRIES Zipknifetm Cold Knife Set (ZKS80)
- HOT SHOTS For Diesel And Gasoline Single 32 Ounce Bottle (LX432Z)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC804)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- ILC Chevrolet/Chevy Silverado 1500 Classic 69.2 Inches Bed; Crew CAB Pickup; 4wd; Rear Drum Brakes 2 (SILVERADO 1500 CLASSIC 69.2` BED; CREW CAB PICKUP)
- ATE Brake Hose, 331202 (331202)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- Centric Parts Automotive Brakes