Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.48321
Zoro # G602028737
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 240 mm
- Thread Size M10-1.00; M10-1.00
- Includes Clip
- Color Black
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.48321
- Zoro # G602028737
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 240 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Includes | Clip |
Color | Black |
Standards | DOT Approved |
Fitting Type | Female Inverted Flare; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Grade | Premium |
Number of Clips | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 3 Oz.White Silicone, #82101 (82101)
- BANDO Accessory Drive Belt, 2490 (2490)
- THEXTON Master Cylinder Plug Set Universal (803P)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ119)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44007 (950.44007)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 72, CN-672 (CN-672)
- Centric Parts Brake Lines