Shop All Brake Lines
Centric Parts
BRAKE HOSE
Mfr # 150.46313
Zoro # G502028813
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 305 mm
- Thread Size M10-1.00; M10-1.00
- Includes Clip
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.46313
- Zoro # G502028813
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 305 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Includes | Clip |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Inverted Flare; Female Bubble Flare |
Number of Clips | 1 |
Grade | Premium |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 4000 Lb 3-In-1 Garage Jack (240108)
- SUR&R Nut, Inverted Flare, 3/16" Tube Size, PK4 (BR210)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 2, ID2 2, Length 20 (MCH1073)
- JOHNSON CONTROLS Thermal Conductive Mtl (F-1000-182)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- RAYBESTOS SCION XA 04-06 (BH383231)
- Centric Parts Brake Lines