Shop All Brake Lines
Centric Parts
Brake Hose, 150.45056
Mfr # 150.45056
Zoro # G8212365
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 476 mm
- Thread Size 10.0 mm; M10-1.00
- Includes Clip; Gasket
- Color Black
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.45056
- Zoro # G8212365
- UPC # 805890868125
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 476 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Includes | Clip; Gasket |
Color | Black |
Standards | DOT Approved |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Number of Clips | 2 |
Fitting Material | Metal |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZONE OFFROAD 3/99-04 FORD F250/350 ADJ TRACK BAR (ZONF5251)
- A & I PRODUCTS Grille Pair, For SP3050 Speaker 6.5" x6.5" x6.5" (A-SPG2097)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- RULE SuperSwitch Float Switch (37A)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS NiCopp BrakeLine Coil and Fitting Assortment Kt, 3/16" x 25', 1/4" x 25' (BLFA-10K)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 60, PA-360 (PA-360)
- RAYBESTOS Jeep Wrangler 90-95 Hydraulic Hose, Bh38862 (BH38862)
- Centric Parts Automotive Brakes