Shop All Brake Lines
Centric Parts
Brake Hose, 150.44433
Mfr # 150.44433
Zoro # G8279407
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 569 mm
- Thread Size 10.0 mm; M10-1.00
- Color Black
- Includes Bracket; Clip; Gasket
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.44433
- Zoro # G8279407
- UPC # 805890429593
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 569 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Color | Black |
Includes | Bracket; Clip; Gasket |
Standards | DOT Approved |
Fitting Type | Banjo; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Bracket Material | Steel |
Grade | Premium |
Number of Brackets | 1 |
Fitting Material | Metal |
Number of Clips | 1 |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 13 ft 6 in - 14 ft 6 in L (20-386-090801-RT)
- J-B WELD JB WELD AUTO ADHSE .85OZ (50139)
- SEACHOICE Blue LED Interior Courtesy Light With Both Chrome and White Bezels (3121)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40093 (355-40093)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- ILC Chevrolet/Chevy Suburban 1500 Exc. RPO Code JL4 (active Brake Control) Year 2004 Brake Line KIT (SUBURBAN 1500 EXC. RPO CODE JL4 (ACTIVE BRAKE CON)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- Centric Parts Automotive Brakes