Shop All Brake Lines
Centric Parts
Brake Hose, 150.44305
Mfr # 150.44305
Zoro # G4596817
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 320 mm
- Thread Size M10-1.00; M10-1.00
- Includes Clip
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.44305
- Zoro # G4596817
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 320 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Includes | Clip |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Inverted Flare; Female Inverted Flare |
Number of Clips | 1 |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Grade | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dome Lamp, LED Flange Mount (61141)
- WESTWARD Booster Cable, HD, 1 AWG, 12 Ft, Parrot Jaw (5RXF9)
- BALDWIN FILTERS Oil Filter, 11-25/32" H x 11-25/32" L (BD40027)
- ILC Replacement for DENSO 428000-1161 STARTER (428000-1161 STARTER)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- S.U.R. & R. AUTO PARTS 3/16" UltraBEND Brake Line 100' (SRRBR-EZ100-100)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 20, PA-520 (PA-520)
- MOTORCRAFT Brake Lining Kit, Brf1899 (BRF1899)
- Centric Parts Automotive Brakes