Shop All Brake Lines
Centric Parts
Brake Hose, 150.42424
Mfr # 150.42424
Zoro # G8280563
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Line Size 206mm (8.1")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.42424
- Zoro # G8280563
- UPC # 805890717881
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Brake Line Size | 206mm (8.1") |
Details
Item | Brake Hose |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- ARP PONTIAC FLEXPLATE BOLT KIT (200-2904)
- VICTRON ENERGY Autotransformer 120/240VAC-32A (ITR000100001)
- WALKER EXHAUST Exhaust Intermediate Pipe, 54163 (54163)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 51, BL-651 (BL-651)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 20, PA-420 (PA-420)
- ILC Replacement Chevrolet/Chevy Tahoe Exc. RPO Code JL4 (active Brake Control) Year 2005 Brake Line KIT (TAHOE EXC. RPO CODE JL4 (ACTIVE BRAKE CONTROL) YE)
- Centric Parts Automotive Brakes