Shop All Brake Lines
Centric Parts
Brake Hose, 150.40128
Mfr # 150.40128
Zoro # G8280755
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.00
- Fitting Type Female Bubble Flare; Banjo
- Brake Line Size 450mm (17.7")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.40128
- Zoro # G8280755
- UPC # 805890867630
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Thread Size | M10-1.00 |
Brake Line Size | 450mm (17.7") |
Details
Item | Brake Hose |
Fitting Type | Female Bubble Flare; Banjo |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Buff Ball - Super Mini 2" - White w/1.76oz Tube Polish (SM 10250-50)
- BLUE SEA SYSTEMS Blue Sea 8371 Water Resistant Panel - 8 Position - Black - Horizontal (8371)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- BOSS AUDIO MRC10 Universal Marine Waterproof Radio Cover - White (MRC10)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- AGS Domestic Steel Brake Line, 3/16 x 51, BL-351 (BL-351)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- Centric Parts Brake Lines