Shop All Brake Lines
Centric Parts
Brake Hose, 150.40023
Mfr # 150.40023
Zoro # G4568476
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 667 mm
- Thread Size 10.0 mm; M10-1.00
- Includes Bracket; Clip; Gasket
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.40023
- Zoro # G4568476
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 667 mm |
Thread Size | 10.0 mm; M10-1.00 |
Brake Line Size | 630mm (24.8") |
Details
Item | Brake Hose |
Includes | Bracket; Clip; Gasket |
Standards | DOT Approved |
Color | Black |
Fitting Type | Banjo; Female Inverted Flare |
Bracket Material | Steel |
Number of Brackets | 3 |
Number of Clips | 1 |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Fitting Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Toy Hauler Screen, No Color Overdrive (79984)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- ILC Replacement for Philips 12620c1 replacement light bulb lamp (12620C1 PHILIPS)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- Centric Parts Automotive Brakes