Shop All Brake Lines
Centric Parts
Brake Hose, 150.39335
Mfr # 150.39335
Zoro # G4570156
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 mm
- Thread Size M10-1.00; M10-1.00
- Color Black
- Standards DOT Approved
- Features Rubber Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.39335
- Zoro # G4570156
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 180 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Color | Black |
Standards | DOT Approved |
Features | Rubber Bumper |
Includes | Clip |
Fitting Type | Male Bubble Flare; Female Bubble Flare |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Number of Clips | 1 |
Fitting Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PL10241 PurolatorONE Advanced Engine Protection Oil Filter (PL10241)
- MOTORMITE Electrical Sockets-1-Wire 1/2 In Instrum Instrument Pane, 85835 (85835)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-18CC)
- WIX FILTERS Engine Oil Filter, WL10033 (WL10033)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- GATES Ab Series Air Brake Hose, 27241 (27241)
- CORTECO Brake Hose, 19018156 (19018156)
- RAYBESTOS Chev Blazer 95-05 Hydraulic Hose, Bh38871 (BH38871)
- Centric Parts Automotive Brakes