Shop All Brake Lines
Centric Parts
Brake Hose, 150.34309
Mfr # 150.34309
Zoro # G4602828
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 320 mm
- Thread Size M10-1.00; M10-1.00
- Features Rubber Sleeve
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.34309
- Zoro # G4602828
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 320 mm |
Thread Size | M10-1.00; M10-1.00 |
Brake Line Size | 323mm (12.7") |
Details
Item | Brake Hose |
Features | Rubber Sleeve |
Standards | DOT Approved |
Color | Black |
Fitting Type | Male Bubble Flare; Female Bubble Flare |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Compact Bolt-On Fan, 12VDC, 6-1/2 in. Dia. (F-320212)
- FIAMM Air Horn Relay, Electric, 1" L (O8120)
- GATES Fuel Tank Cap, 31629 (31629)
- MTD Wheel Assy 20X8 (634-0104-0931)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 3/16 x 25, PAC-325K (PAC-325K)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 72, CN-672 (CN-672)
- Centric Parts Brake Lines