Shop All Brake Lines
Centric Parts
Brake Hose, 150.33001
Mfr # 150.33001
Zoro # G8288132
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 337 mm
- Thread Size M10-1.00; M10-1.00
- Color Black
- Standards DOT Approved
- Features Bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.33001
- Zoro # G8288132
- UPC # 805890076490
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 337 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Color | Black |
Standards | DOT Approved |
Features | Bumpers |
Includes | Gasket |
Fitting Type | Male Bubble Flare; Male Inverted Flare |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Grade | Premium |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Cv Joint Grease 4Oz Stalube Cv Grse, Sl3174 (SL3174)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- WARN INDUSTRIES Plow Mount Front Suzuki (80558)
- ILC Replacement for KUBOTA 16853-63011 STARTER (16853-63011 STARTER)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 25' Roll (BR-EZ100)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 72, CN-372 (CN-372)
- Centric Parts Brake Lines