Shop All Brake Lines
Centric Parts
Brake Hose, 150.25001
Mfr # 150.25001
Zoro # G8292874
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 295 mm
- Thread Size 11.0 mm; 3/8"-24
- Standards DOT Approved
- Color Black
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.25001
- Zoro # G8292874
- UPC # 805890076247
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 295 mm |
Thread Size | 11.0 mm; 3/8"-24 |
Details
Standards | DOT Approved |
Color | Black |
Includes | Gasket |
Fitting Type | Banjo; Male Bubble Flare |
Grade | Premium |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Description
Brake Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 6-Way Coiled Cable Assy 6/14Ga X 12' (050029)
- STENS Oem Replacement Belt 265-167 For Scag 482529 (265-167)
- MAIN FILTER NAPA 1758 Replacement/Interchange Spin-On Filter (MF0058058)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Red (19YD82)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/bag (BLF-58B)
- AGS Domestic Steel Brake Line, 3/16 x 40, BL-340 (BL-340)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 8, CN-608 (CN-608)
- Centric Parts Brake Lines