Shop All Brake Lines
Centric Parts
Brake Hose, 150.22021
Mfr # 150.22021
Zoro # G4587979
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 356 mm
- Thread Size M10-1.00
- Fitting Type Female Bubble Flare; Banjo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.22021
- Zoro # G4587979
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 356 mm |
Thread Size | M10-1.00 |
Details
Item | Brake Hose |
Fitting Type | Female Bubble Flare; Banjo |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Small Double Sided Tackle Orginizer (321309)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC075N)
- AP EXHAUST 86-97 NISSAN D21 (HARDBODY) PICKUP 2.4L/3.0L PREBENT TAILPIPE (44764)
- ILCO LAL FLIP-PROMASTER-3B1 (RX2TRF198) (ILCO-AX00012530)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42004 (950.42004)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.42503 (950.42503)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- Centric Parts Automotive Brakes