Shop All Brake Lines
Centric Parts
04-06 Cadillac Cts:Fr R Brake Hose, 150.62109
Mfr # 150.62109
Zoro # G4594680
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 443 mm
- Thread Size 10.0 mm; 7/16"-24
- Includes Clip; Gasket
- Standards DOT Approved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.62109
- Zoro # G4594680
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 443 mm |
Thread Size | 10.0 mm; 7/16"-24 |
Details
Includes | Clip; Gasket |
Standards | DOT Approved |
Color | Black |
Fitting Type | Banjo; Female Inverted Flare |
Number of Clips | 1 |
Grade | Premium |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 120" Length (1283/04T133BLA120)
- SEACHOICE HOOK CABIN DOOR2""CP BRAS (36121)
- MAYHEW Dominator Prybar, 17" (MAY60144)
- ORALITE Reflective Tape, Rail Type (18990)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44507 (950.44507)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.44007 (950.44007)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- GATES Ab Series Air Brake Hose, 27241 (27241)
- Centric Parts Brake Lines