Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 283 NAT, 3InX, 2800Ft, PK2
Mfr # K2682
Zoro # G1572859
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 2800"
- Tape Color Natural
- Material Chemically Grafted Starch Based Copolymer Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # K2682
- Zoro # G1572859
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 2800" |
Width | 3 |
Length | 2800 ft. |
Outside Length | 2800 |
Outside Width | 3 |
Details
Item | 283 Nat 3X2800 Central,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Tensile Strength | CD Tensile: 74 lb./in. |
Shape | Continuous Roll |
Thickness | 10.6 mil |
Features | Heavy Duty Fiberglass Reinforced with Water-Activated Adhesive; Recommend Using on Large and Extra Large Size Boxes |
Performance Temp. | 110 Degrees F |
Color | NATURAL |
Application | Used for sealing the “manufacturers joint� on cartons in a box-making factory. Works well on recycled cartons. Recommend using on large and extra large size boxes. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Type | Water Activated Tape |
Tape Paper Weight | 35.63 lbs. |
Description
283 Nat 3X2800 Central,Pk1, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- ELLISON EDUCATION Sizzix Accessory - Cutting Pads, Standard, 2 Per Set, 2PK (655093)
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- SHARPIE Tank Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (25026)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- BOX PARTNERS Tape Logic TDTG3 3 in. Top Gun Carton Sealing Tape Dispenser; Gray & Black (TDTG3)
- Central Packing Tapes