Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 270 NAT, 3InX450Ft, PK10
Mfr # K8450
Zoro # G0631779
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 450"
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K8450
- Zoro # G0631779
- UPC # 50073949500127
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Outside Width | 3 |
Width | 3 |
Outside Length | 450 |
Details
Item | Water-Activated Packaging Tape |
Tape Backing Material | Paper |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Shape | Continuous Roll |
Tape Color | Natural |
Tape Adhesive Strength | Not Rated |
Tape Application | Hand |
Min. Tape Performance Temp. | Not Rated |
Standards | Not Rated |
Tape Tensile Strength | 89 lb-in |
Series | 270 |
Legend | No legend |
Tape Paper Weight | 3.66 lbs. |
Max. Tape Performance Temp. | Not Rated |
Shear Strength | Not Rated |
Color | NATURAL |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average to heavyweight cartons up to 65 lbs/30 kg. |
Type | Water Activated Tape |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Description
Tan, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 89 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Packaging Tape, Series 270, Tape Adhesive Strength Not Rated, Tape Backing Material Paper, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX COMP VersaLink B400/405 (106R03584)
- LAVEX 10'' x 6'' Attention Receiving Matte Paper Permanent Label, 250PK (323SHIP10X6A)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296" (32952)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- Central Packing Tapes